Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .562-.688
Mfr # RSPV-211
Zoro # G7227768
product price: $7.15
/ea
Sold in multiples of 9 for $64.35
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Thread Size 44989
- Max Cable Range over Jacket (in) 0.625
Product Information
- Brand Remke
- MFR # RSPV-211
- Zoro # G7227768
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 3 |
F Dimension (in) | 1.5 |
E Dimension (in) | 1.38 |
D Dimension (in) | 2.1 |
Inside Body Diameter / Body Bore | 0.76 |
Details
Item | Cord Grip,Valox,3/4" NPT,.562-.688 |
Cord Grip Type | Straight |
Maximum Operating Temperature (F) | 250 |
Max Cable Range over Jacket (in) | 0.625 |
Bushing Holes | 1 |
Thread Type | NPSM |
Minimum Operating Temperature (C) | -40 |
Maximum Operating Temperature (C) | 121 |
Clearance Hole (in) | 1.141 |
Bushing Material | Neoprene |
Minimum Operating Temperature (F) | -40 |
Cable Range | .562 - .625 |
Min Cable Range over Jacket (in) | 0.562 |
CSA Specification | 28985 |
Body Material | Valox |
Connector Material | Valox |
Description
Cord Grip,Valox,3/4 In. NPT,.562-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Undercabinet Box (RU100SS)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JJS-70)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- REMKE Cord Grip, ISO Thread, M25, .625-.750 (RSM-25212)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, SS, 1" NPT, .625-.750 (RSSS-312)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- Remke Cord Grips