Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 1/2" NPT, .250-.312
Mfr # RSRS-105
Zoro # G7225272
Sold in multiples of 11 for $78.65
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Form Size 2
- Thread type NPT
- Min Cable Range over Jacket (in) 0.25
- Cord Grip Type Straight
Product Information
- Brand Remke
- MFR # RSRS-105
- Zoro # G7225272
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
Form Size | 2 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
A Dimension (in) | 0.62 |
C Dimension (in) | 0.69 |
E Dimension (in) | 1.26 |
D Dimension (in) | 1 |
Thread Size | 44928 |
Description
Cord Grip,Steel,1/2 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 48in H (HCM48TS)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133370U)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, PG29 Thread, 1.125-1.250 (RPG-29520)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- Remke Cord Grips