Shop All Cable Support Grips
Remke
Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125
Mfr # RSRS-418
Zoro # G7225543
Sold in multiples of 4 for $71.96
$71.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 1.766
- Thread Size 1.25
- Flammability Rating UL 94V-2
Product Information
- Brand Remke
- MFR # RSRS-418
- Zoro # G7225543
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
Thread Size | 1.25 |
E Dimension (in) | 2 |
A Dimension (in) | 1.32 |
B Dimension (in) | 0.69 |
Inside Body Diameter / Body Bore | 1.36 |
C Dimension (in) | 1.8 |
D Dimension (in) | 2 |
Form Size | 5 |
Description
Cord Grip,Steel,1-1/4 In. NPT,1.00-1.125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pilot Light Wall Switch, Clear, 20A (4901PLC120)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- ABB OS30FACC12, SWITCH FUSE (OS30FACC12)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- Remke Cable Support Grips