Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/8" NPT, .188-.250, Mesh
Mfr # RSSS-004-E
Zoro # G7224618
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- UL Specification E53599
- A Dimension (in) 0.47
- Form Size 1
Product Information
- Brand Remke
- MFR # RSSS-004-E
- Zoro # G7224618
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 0.47 |
Form Size | 1 |
Conduit Size | 44993 |
D Dimension (in) | 0.94 |
E Dimension (in) | 0.96 |
C Dimension (in) | 0.88 |
Maximum Knock Out Size (in) | 0.701 |
B Dimension (in) | 0.44 |
Thread Size | 44993 |
Inside Body Diameter / Body Bore | 0.47 |
Description
Cord Grip,SS,3/8 In. NPT,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (8430FR)
- HARTING Increaser - M25 To M32 (73000005341)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, Blk, Polyamide, PG21, .35-.63 (RD21AR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, Gry, Polyamide, PG29, .70-.98 (RD29AA-GY)
- REMKE Support Grip, Closed Mesh, Sngle, 1.00-1.24 (2201-016R)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Remke Cable Support Grips