Shop All Cable Support Grips
Remke
Cord Grip, SS, 3/4" NPT, .500-.562
Mfr # RSSS-209
Zoro # G7223997
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- E Dimension (in) 1.5
- Thread Type NPT
- B Dimension (in) 0.57
Product Information
- Brand Remke
- MFR # RSSS-209
- Zoro # G7223997
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.5 |
B Dimension (in) | 0.57 |
Thread Size | 44989 |
A Dimension (in) | 0.81 |
D Dimension (in) | 1.37 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.81 |
C Dimension (in) | 1.44 |
Form Size | 3 |
Description
Cord Grip,SS,3/4 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- ZORO SELECT Switch, Brown, 1-Pole Switch, 1/2 to 2 HP (4801B)
- REMKE Cord Grip, SS, 2" NPT, 1.562-1.688 Size 6 (RSSS-627)
- REMKE Cord Grip, Spiral, Blk, .35-.63, 3/4" (RF21NR-BK)
- REMKE Cord Grip, Gray, Polyamide 3/8", .11-.28 (RD13NR-GY)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- REMKE Cord Grip, EMC, Brass, M32, .63-.98 (BRM4E32)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- Remke Cable Support Grips