Shop All Cable Support Grips
Remke
Cord Grip, SS, 1/2" NPT, .125-.188
Mfr # RSSS-103
Zoro # G7223890
product price: $45.25
/ea
Sold in multiples of 2 for $90.50
$90.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Thread Type NPT
- Max Cable Range over Jacket (in) 0.188
- D Dimension (in) 1.12
Product Information
- Brand Remke
- MFR # RSSS-103
- Zoro # G7223890
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 1.12 |
Inside Body Diameter / Body Bore | 0.61 |
C Dimension (in) | 1.18 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
A Dimension (in) | 0.61 |
E Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Description
Cord Grip,SS,1/2 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1CO, 0, 1s..100h, on delay, solid state output, 24..240V AC DC (RE17LAMW)
- PANDUIT Installation Tool, Ms Strap, Lever Longe (BT2HTI)
- LEVITON Wallplates 1 Gang Dup Rcp Flip Lid Cvr Wht (4976-W)
- REMKE Cord Grip, Blk, Polyamide, M25, .35-.55 (RD25MR)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- REMKE Cord Grip, Flat 1-1/4" 2 Holes 1.24x.24 (RSF-4005)
- REMKE Cord Grip, Spiral, Blk, .35-.63, 3/4" (RF21NR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- Remke Cable Support Grips