Shop All Cable Support Grips
Remke
Cord Grip, Spiral, Blk, .39-.56, PG16
Mfr # RF16AA-BK
Zoro # G7204823
product price: $2.89
/ea
Sold in multiples of 19 for $54.91
$54.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.56
- Maximum Operating Temperature (C) 80
- Maximum Operating Temperature (F) 176
- Connector Material Polyamide
Product Information
- Brand Remke
- MFR # RF16AA-BK
- Zoro # G7204823
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | PG16 |
Maximum Knock Out Size (in) | 0.966 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.06 |
A Dimension (in) | 0.91 |
Description
Cord Grip,Spiral,Blk,.39-.56,PG16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 12A, Rsb + Options, 24V DC Coil Volts, 1 C/O (RSB1A120BD)
- REMKE Cord Grip, Valox, 3/4" NPT, .625-.750 (RSPV-212)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, SS, 3/8" NPT, .188-.250, Mesh (RSSS-004-E)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Remke Cable Support Grips