Shop All Strain Relief Connector
Remke
Cord Grip, PG29 Thread, .750-.875
Mfr # RPG-29314
Zoro # G7199092
product price: $8.39
/ea
Sold in multiples of 7 for $58.73
$58.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- D Dimension (in) 1.74
- Flammability Rating UL 94V-2
- Min Cable Range over Jacket (in) 0.75
- Body Material Aluminum
- Maximum Operating Temperature (F) 250
Product Information
- Brand Remke
- MFR # RPG-29314
- Zoro # G7199092
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
D Dimension (in) | 1.74 |
Inside Body Diameter / Body Bore | 1 |
A Dimension (in) | 1 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.47 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.564 |
Thread Size | PG29 |
E Dimension (in) | 1.72 |
Description
Cord Grip,PG29 Thread,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Entr Ftg .1Lb (HBLALU3810B1)
- HELI-TUBE 1/2 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/2 C-100)
- REMKE Cord Grip, Steel, 3/8" NPT, .125-.188 (RSRS-003)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 1" NPT, .562-.625, Size 4 (RSR-310)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- Remke Strain Relief Connector