Shop All Strain Relief Connector
Remke
Cord Grip, PG29 Thread, 1.125-1.250
Mfr # RPG-29520
Zoro # G7199409
product price: $16.39
/ea
Sold in multiples of 4 for $65.56
$65.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clearance Hole (in) 1.564
- Minimum Operating Temperature (F) -40
- C Dimension (in) 1.03
- Min Cable Range over Jacket (in) 1.125
- Max Cable Range over Jacket (in) 1.25
Product Information
- Brand Remke
- MFR # RPG-29520
- Zoro # G7199409
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
C Dimension (in) | 1.03 |
Inside Body Diameter / Body Bore | 1.22 |
D Dimension (in) | 2.22 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.564 |
Form Size | 5 |
A Dimension (in) | 1.22 |
Thread Size | PG29 |
E Dimension (in) | 2.48 |
Description
Cord Grip,PG29 Thread,1.125-1.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1I)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, PG16 Thread, .500-.562 (RPG-16209)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, PG11 Thread, .500-.562 (RPG-11109)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855 (RSR-1252)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Blue (NMB-1002)
- Remke Strain Relief Connector