Shop All Strain Relief Connector
Remke
Cord Grip, PG21 Thread, .625-.750
Mfr # RPG-21312
Zoro # G7199171
product price: $10.19
/ea
Sold in multiples of 7 for $71.33
$71.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature (F) -40
- Body Material Aluminum
- Bushing Material Neoprene
- Maximum Knock Out Size (in) 1.213
- Inside Body Diameter / Body Bore 0.91
Product Information
- Brand Remke
- MFR # RPG-21312
- Zoro # G7199171
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Maximum Knock Out Size (in) | 1.213 |
Inside Body Diameter / Body Bore | 0.91 |
E Dimension (in) | 1.72 |
B Dimension (in) | 0.39 |
Form Size | 4 |
Thread Size | PG21 |
C Dimension (in) | 1.49 |
D Dimension (in) | 1.53 |
A Dimension (in) | 0.91 |
Description
Cord Grip,PG21 Thread,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP50866)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, Almond (EI500LAC)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- REMKE Cord Grip, Alum, 1" NPT, .500-.562, Size 4 (RSR-309)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", .875-1.00 (RSR-9516)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, PG16 Thread, .568-.688 (RPG-16211)
- REMKE Cord Grip, Steel, 1-1/2" NPT, 1.00-1.125 (RSRS-518)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- Remke Cord Grips