Shop All Strain Relief Connector
Remke
Cord Grip, PG16 Thread, .568-.688
Mfr # RPG-16211
Zoro # G7198970
product price: $8.09
/ea
Sold in multiples of 8 for $64.72
$64.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Range .568 - .688
- B Dimension (in) 0.39
- Maximum Operating Temperature (C) 121
- A Dimension (in) 0.7
- Maximum Knock Out Size (in) 0.966
Product Information
- Brand Remke
- MFR # RPG-16211
- Zoro # G7198970
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
B Dimension (in) | 0.39 |
A Dimension (in) | 0.7 |
Maximum Knock Out Size (in) | 0.966 |
E Dimension (in) | 1.53 |
Thread Size | PG16 |
Form Size | 3 |
D Dimension (in) | 1.38 |
C Dimension (in) | 1.4 |
Inside Body Diameter / Body Bore | 0.695 |
Description
Cord Grip,PG16 Thread,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- PANDUIT Cable Tie, 8", Nylon, White, PK1000 (BT2S-M39)
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- REMKE Cord Grip, Alum, 1/4" NPT, .125-.188 (RSR-0003)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- Remke Strain Relief Connector