Shop All Strain Relief Connector
Remke
Cord Grip, PG16 Thread, .438-.500
Mfr # RPG-16208
Zoro # G7199013
product price: $7.95
/ea
Sold in multiples of 8 for $63.60
$63.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- E Dimension (in) 1.53
- Clearance Hole (in) 0.966
- Maximum Knock Out Size (in) 0.966
- Thread Size PG16
- Cable Range .438 - .500
Product Information
- Brand Remke
- MFR # RPG-16208
- Zoro # G7199013
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
E Dimension (in) | 1.53 |
Maximum Knock Out Size (in) | 0.966 |
Thread Size | PG16 |
C Dimension (in) | 1.4 |
Form Size | 3 |
D Dimension (in) | 1.38 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 0.695 |
A Dimension (in) | 0.7 |
Description
Cord Grip,PG16 Thread,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 230V AC Coil Volts, 3 C/O (RUMC31P7)
- PRIME-LINE PATCH SCRN3""X3""ALUM CD/5 (P7549)
- REMKE Cord Grip, Alum, 1" NPT, .562-.625, Size 4 (RSR-310)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Nylon, 90 deg., 3/4", .562-.625 (RSP-9210)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- Remke Cord Grips