Shop All Strain Relief Grips
Remke
Cord Grip, PG16 Thrd, .568-.688, Mesh
Mfr # RPG-16211-E
Zoro # G7199497
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- UL Specification E53599
- A Dimension (in) 0.7
- Form Size 3
Product Information
- Brand Remke
- MFR # RPG-16211-E
- Zoro # G7199497
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.7 |
Form Size | 3 |
D Dimension (in) | 1.38 |
C Dimension (in) | 1.4 |
Maximum Knock Out Size (in) | 0.966 |
Thread Size | PG16 |
E Dimension (in) | 1.53 |
Inside Body Diameter / Body Bore | 0.695 |
B Dimension (in) | 0.39 |
Description
Cord Grip,PG16 Thrd,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED ROUND IT STR.&RR. 2in 08220 (CSR2)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- DIVERSIFIED Model ATC550 TC/PID Controller 1/16 DIN (ATC550S10000)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.562-1.688, Mesh (RSR-627-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, Alum, 1" NPT, .500-.562, Mesh (RSR-309-E)
- Remke Cord Grips