Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 90 deg., 3/4", .562-.625
Mfr # RSP-9210
Zoro # G7218823
product price: $9.19
/ea
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- B Dimension (in) 0.58
- G Dimension (in) 1.45
- Connector Material Nylon
- CSA Specification 28985
Product Information
- Brand Remke
- MFR # RSP-9210
- Zoro # G7218823
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
B Dimension (in) | 0.58 |
G Dimension (in) | 1.45 |
Thread Size | 44989 |
F Dimension (in) | 1.71 |
C Dimension (in) | 2.04 |
Inside Body Diameter / Body Bore | 0.766 |
A Dimension (in) | 0.765 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 3 |
Description
Cord Grip,Nylon,90 deg.,3/4 In.,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 1-1/8x3/4", 0.406" Hole (SPW-18)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1.6A, 1 Pole, 240V AC, C Curve (5SJ41157HG40)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, PG16 Thread, .438-.500 (RPG-16208)
- REMKE Cord Grip, PG16 Thread, .568-.688 (RPG-16211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- Remke Cord Grips