Shop All Strain Relief Connector
Remke
Cord Grip, Nylon, 90 deg., 1/2", .562-.625
Mfr # RSP-9110
Zoro # G7218869
product price: $8.39
/ea
Sold in multiples of 7 for $58.73
$58.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Maximum Operating Temperature (F) 225
- Connector Material Nylon
- Thread Size 44928
- Minimum Operating Temperature (C) -40
Product Information
- Brand Remke
- MFR # RSP-9110
- Zoro # G7218869
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
Thread Size | 44928 |
C Dimension (in) | 1.93 |
G Dimension (in) | 1.32 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
F Dimension (in) | 1.42 |
A Dimension (in) | 0.575 |
Inside Body Diameter / Body Bore | 0.575 |
B Dimension (in) | 0.54 |
Description
Cord Grip,Nylon,90 deg.,1/2 In.,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Alum, 90 deg., 1", .625-.750 (RSR-9312)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Green Grommet), 10PK (SR75A560)
- Remke Strain Relief Connector