Shop All Strain Relief Grips
Remke
Cord Grip, Nylon, 1/2", .500-.562, Mesh
Mfr # RSP-9109-E
Zoro # G7219009
product price: $32.39
/ea
Sold in multiples of 2 for $64.78
$64.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- C Dimension (in) 1.93
- Maximum Operating Temperature (F) 225
- Minimum Operating Temperature (F) -40
- F Dimension (in) 1.42
Product Information
- Brand Remke
- MFR # RSP-9109-E
- Zoro # G7219009
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.93 |
F Dimension (in) | 1.42 |
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
Form Size | 2 |
A Dimension (in) | 0.575 |
G Dimension (in) | 1.32 |
B Dimension (in) | 0.54 |
Inside Body Diameter / Body Bore | 0.575 |
Description
Cord Grip,Nylon,1/2 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- Remke Cord Grips