Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M32, .875-1.00
Mfr # RSM-32316
Zoro # G7198200
product price: $9.89
/ea
Sold in multiples of 7 for $69.23
$69.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 4
- E Dimension (in) 1.72
- Hazardous Class/Division Class 1, Div 2"
- UL Specification E53599
Product Information
- Brand Remke
- MFR # RSM-32316
- Zoro # G7198200
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Form Size | 4 |
E Dimension (in) | 1.72 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.6 |
Inside Body Diameter / Body Bore | 1 |
Thread Size | M32 |
C Dimension (in) | 1.55 |
Maximum Knock Out Size (in) | 1.367 |
A Dimension (in) | 1 |
Description
Cord Grip,ISO Thread,M32,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, Spiral, Blk, .39-.56, PG16 (RF16AA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.125-1.250 (RSSS-520)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Remke Cord Grips