Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M25, .625-.750
Mfr # RSM-25212
Zoro # G7198051
product price: $6.19
/ea
Sold in multiples of 8 for $49.52
$49.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.43
- Connector Material Aluminum
- Minimum Operating Temperature (C) -40
- D Dimension (in) 1.38
Product Information
- Brand Remke
- MFR # RSM-25212
- Zoro # G7198051
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.43 |
D Dimension (in) | 1.38 |
Inside Body Diameter / Body Bore | 0.8 |
Thread Size | M25 |
A Dimension (in) | 0.8 |
Form Size | 2 |
E Dimension (in) | 1.53 |
Maximum Knock Out Size (in) | 1.083 |
B Dimension (in) | 0.39 |
Description
Cord Grip,ISO Thread,M25,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C01T)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, ISO Thread, M25, .250-.312 (RSM-25205)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.250-1.375 (RSSS-522)
- REMKE Support Grip, Closed Mesh, Sngle, 1.00-1.24 (2201-016R)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- Remke Cable Support Grips