Shop All Cable Support Grips
Remke
Cord Grip, ISO Thread, M16, .375-.438
Mfr # RSM-161007
Zoro # G7197738
Sold in multiples of 15 for $53.25
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.438
- Cable Range .375 - .438
- E Dimension (in) 0.96
- Form Size 1
Product Information
- Brand Remke
- MFR # RSM-161007
- Zoro # G7197738
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 0.96 |
Form Size | 1 |
D Dimension (in) | 0.97 |
Inside Body Diameter / Body Bore | 0.455 |
B Dimension (in) | 0.39 |
Thread Size | M16 |
C Dimension (in) | 1.07 |
A Dimension (in) | 0.455 |
Maximum Knock Out Size (in) | 0.664 |
Description
Cord Grip,ISO Thread,M16,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 100 Pcs (HPBDD5.5-250-100)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K, R UL Class, 1 Poles (DFC-13)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- TEMPO COMMUNICATIONS NetCat 500 Cable Tester, VDV Wiring (NC-500)
- REMKE Cord Grip, ISO Thread, M25, .438-.500 (RSM-25208)
- REMKE Cord Grip, Spiral, Blk, .11-.28, PG11 (RF11AR-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6 (RSSS-622)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- Remke Cable Support Grips