Shop All Strain Relief Grips
Remke
Cord Grip, ISO, M40, 1.125-1.250, Mesh
Mfr # RSM-40420-E
Zoro # G7198672
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94HB
- Cable Range 1.125 - 1.250
- Form Size 5
- A Dimension (in) 1.32
Product Information
- Brand Remke
- MFR # RSM-40420-E
- Zoro # G7198672
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 5 |
A Dimension (in) | 1.32 |
C Dimension (in) | 1.98 |
Inside Body Diameter / Body Bore | 1.32 |
D Dimension (in) | 2.22 |
B Dimension (in) | 0.39 |
E Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 1.701 |
Thread Size | M40 |
Description
Cord Grip,ISO,M40,1.125-1.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- 3M Shrink Tubing, 1.1in ID, Red, 9in, PK3 (ITCSN-1100-9"-RED-12-3 PC PKS)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- SQUARE D Control Transformer, 300 VA; 250 VA, Not Rated, 80 °C (9070T350D5)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, 1-1/4", 1.125-1.250, Mesh (RSR-45420-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- Remke Cord Grips