Shop All Cable Support Grips
Remke
Cord Grip, ISO, M30, .688-.812, Mesh
Mfr # RSM-30313-E
Zoro # G7198471
product price: $46.59
/ea
Sold in multiples of 2 for $93.18
$93.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 1.72
- Thread Size M30
- D Dimension (in) 1.53
- Minimum Operating Temperature (F) -40
Product Information
- Brand Remke
- MFR # RSM-30313-E
- Zoro # G7198471
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.72 |
Thread Size | M30 |
D Dimension (in) | 1.53 |
Inside Body Diameter / Body Bore | 0.81 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.288 |
Form Size | 4 |
C Dimension (in) | 1.49 |
A Dimension (in) | 0.99 |
Description
Cord Grip,ISO,M30,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Knee Brace, 36", 2-Hole, 45 deg. (FS-5460-36 PG)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- REMKE Cord Grip, SS, 1" NPT, .625-.750 (RSSS-312)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- Remke Cable Support Grips