Shop All Cable Support Grips
Remke
Cord Grip, ISO, M20, .438-.500, Mesh
Mfr # RSM-20108-E
Zoro # G7198587
Sold in multiples of 2 for $83.38
$83.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Max Cable Range over Jacket (in) 0.5
- Body Material Aluminum
- Maximum Operating Temperature (F) 250
Product Information
- Brand Remke
- MFR # RSM-20108-E
- Zoro # G7198587
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.867 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.09 |
Inside Body Diameter / Body Bore | 0.61 |
A Dimension (in) | 0.61 |
C Dimension (in) | 1.15 |
Form Size | 2 |
Thread Size | M20 |
E Dimension (in) | 1.25 |
Description
Cord Grip,ISO,M20,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947655)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 100A (MH26)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- REMKE Cord Grip, SS, 1" NPT, .625-.750 (RSSS-312)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- Remke Cable Support Grips