Shop All Cable Support Grips
Remke
Cord Grip, Int Thrd, 1/2" NPT, .188-.250
Mfr # RSRF-104
Zoro # G7197099
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Clearance Hole (in) 0.906
- Bushing Holes 1
Product Information
- Brand Remke
- MFR # RSRF-104
- Zoro # G7197099
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
F Dimension (in) | 1.33 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.12 |
Inside Body Diameter / Body Bore | 0.61 |
Thread Size | 44928 |
Form Size | 2 |
D Dimension (in) | 1.75 |
Description
Cord Grip,Int Thrd,1/2 In. NPT,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Mini, Open, OW1.93In/ 49mm (1038-12PZ)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- ABB DP Contr, 30A, 4P, CoIL208/240V AC (DP30C4P-2)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, Blk, Polyamide, PG16, .39-.55 (RD16AA-BK)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Remke Cable Support Grips