Shop All Cable Support Grips
Remke
Cord Grip, Int Thr, 1-1/4 1.0-1.125, Mesh
Mfr # RSRF-418-E
Zoro # G7197832
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 1.766
- Body Material Aluminum
- Flammability Rating UL 94HB
- Minimum Operating Temperature (F) -40
Product Information
- Brand Remke
- MFR # RSRF-418-E
- Zoro # G7197832
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
E Dimension (in) | 2.25 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.766 |
Inside Body Diameter / Body Bore | 1.442 |
Thread Size | 1.25 |
F Dimension (in) | 2.55 |
D Dimension (in) | 2.75 |
Description
Cord Grip,Int Thr,1-1/4 1.0-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- REMKE Cord Grip, Blk, Polyamide, PG21, .35-.63 (RD21AR-BK)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Gry, Polyamide, PG29, .47-.79 (RD29AR-GY)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- REMKE Cord Grip, SS, 3/8" NPT, .188-.250, Mesh (RSSS-004-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- Remke Cord Grips