Shop All Cable Support Grips
Remke
Cord Grip, Gry, Polyamide, PG21, .51-.71
Mfr # RD21AA-GY
Zoro # G7204552
product price: $1.99
/ea
Sold in multiples of 29 for $57.71
$57.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Select Color Gray
- Max Cable Range over Jacket (in) 0.71
- Body Material Polyamide
- Clearance Hole (in) 1.213
Product Information
- Brand Remke
- MFR # RD21AA-GY
- Zoro # G7204552
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 1.213 |
C Dimension (in) | 1.3 |
B Dimension (in) | 0.43 |
Thread Size | PG21 |
A Dimension (in) | 1.14 |
Inside Body Diameter / Body Bore | 0.877 |
Description
Cord Grip,Gry,Polyamide,PG21,.51-.71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PB)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- MERSEN UL Class Fuse, L Class, A4BY Series, Time-Delay, 800A, 600V AC, Non-Indicating (A4BY800)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, Gray, Polyamide 3/8", .11-.28 (RD13NR-GY)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, ISO, M20, .375-.438, Mesh (RSM-20107-E)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- Remke Cord Grips