Shop All Cable Support Grips
Remke
Cord Grip, Gray, Polyamide 3/4", .51-.71
Mfr # RD13NR-BK
Zoro # G7204318
product price: $1.49
/ea
Sold in multiples of 37 for $55.13
$55.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .19 - .35
- Minimum Operating Temperature (C) -20
- Bushing Holes 1
- Thread Type NPT
Product Information
- Brand Remke
- MFR # RD13NR-BK
- Zoro # G7204318
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 0.94 |
A Dimension (in) | 0.86 |
B Dimension (in) | 0.59 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.541 |
Description
Cord Grip,Gray,Polyamide 3/4 In.,.51-.71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- SQUARE D Molded Case Circuit Breaker, JGL Series 200A, 3 Pole, 600V AC (JGL36200)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- REMKE Cord Grip, Blk, Polyamide, PG16, .27-.47 (RD16AR-BK)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, EMC, Brass, 3/4", .394-.709 (BRN4E21)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- Remke Cable Support Grips