Shop All Cable Support Grips
Remke
Cord Grip, Gray, Polyamide 3/4", .35-.63
Mfr # RD16NR-BK
Zoro # G7204458
product price: $1.69
/ea
Sold in multiples of 34 for $57.46
$57.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 0.906
- Thread Type NPT
- Select Color Black
- UL Specification E199260
Product Information
- Brand Remke
- MFR # RD16NR-BK
- Zoro # G7204458
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.86 |
C Dimension (in) | 1.06 |
Thread Size | 44928 |
B Dimension (in) | 0.59 |
Inside Body Diameter / Body Bore | 0.583 |
Description
Cord Grip,Gray,Polyamide 3/4 In.,.35-.63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS74US-120Y/G)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520CP)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSU1A)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, ISO Thread, M40, .750-.875 (RSM-40414)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- Remke Cord Grips