Shop All Cable Support Grips
Remke
Cord Grip, Gray, Polyamide 1/2", .39-.55
Mfr # RD29NR-GY
Zoro # G7204272
product price: $3.59
/ea
Sold in multiples of 15 for $53.85
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size 1
- CSA Specification 115116
- Select Color Gray
- Clearance Hole (in) 1.406
Product Information
- Brand Remke
- MFR # RD29NR-GY
- Zoro # G7204272
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
C Dimension (in) | 1.65 |
A Dimension (in) | 1.36 |
Inside Body Diameter / Body Bore | 1.037 |
B Dimension (in) | 0.7 |
Description
Cord Grip,Gray,Polyamide 1/2 In.,.39-.55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Circuit Tracer Kit, 0 to 250V AC/DC, Case (3388)
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/4", PK50 (3LV32)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- REMKE Support Grip, Closed Mesh, Sngle, 1.00-1.24 (2201-016R)
- Remke Cord Grips