Shop All Cable Support Grips
Remke
Cord Grip, Gray, Polyamide, 1", .70-.98
Mfr # RD21NR-BK
Zoro # G7204388
product price: $1.99
/ea
Sold in multiples of 29 for $57.71
$57.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- B Dimension (in) 0.59
- Max Cable Range over Jacket (in) 0.63
- Thread Size 44989
Product Information
- Brand Remke
- MFR # RD21NR-BK
- Zoro # G7204388
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
B Dimension (in) | 0.59 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.744 |
A Dimension (in) | 1.09 |
C Dimension (in) | 1.3 |
Description
Cord Grip,Gray,Polyamide,1 In.,.70-.98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 347/600V AC (EDB36100)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, Blk, Polyamide, PG16, .39-.55 (RD16AA-BK)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.18x.30 (RSF-7002)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- Remke Cable Support Grips