Shop All Cable Support Grips
Remke
Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20
Mfr # RSF-5006
Zoro # G7210268
product price: $20.99
/ea
Sold in multiples of 3 for $62.97
$62.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Inside Body Diameter / Body Bore 1.438
- Min Cable Range over Jacket (in) 2 0.22
Product Information
- Brand Remke
- MFR # RSF-5006
- Zoro # G7210268
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
Inside Body Diameter / Body Bore | 1.438 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.47 |
Thread Size | 1.5 |
D Dimension (in) | 2.25 |
Form Size | 5 |
Maximum Knock Out Size (in) | 2.016 |
A Dimension (in) | 1.43 |
C Dimension (in) | 1.84 |
Description
Cord Grip,Flat 1-1/2 In.,2 Holes 1.13x.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 30A (HBL9309)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- CITEL Dual Pair DIN Rail Data Line Protector, 1-Pair (4 Wire+ Ground), 170V, Ul 497B (DLA2-170)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- Remke Cable Support Grips