Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 2", 1.75x.625
Mfr # RSF-6009
Zoro # G7210329
product price: $33.85
/ea
Sold in multiples of 2 for $67.70
$67.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- D Dimension (in) 2.83
- B Dimension (in) 0.8
- Max Cable Range over Jacket (in) 1.75
Product Information
- Brand Remke
- MFR # RSF-6009
- Zoro # G7210329
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
D Dimension (in) | 2.83 |
B Dimension (in) | 0.8 |
Form Size | 6 |
A Dimension (in) | 2 |
Thread Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
E Dimension (in) | 2.97 |
Inside Body Diameter / Body Bore | 2.03 |
C Dimension (in) | 2.39 |
Description
Cord Grip,Festoon Cable,2 In.,1.75x.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFAN LIFAN LF-WK Generator Wheel Kit (LF-WK)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 45A, 600V AC, Non-Indicating (DFJ-45)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EXX)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, Spiral, Blk, .23-.47, PG13.5 (RF13AA-BK)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, ISO, M20, .375-.438, Mesh (RSM-20107-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Remke Cable Support Grips