Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 2", 1.65x.22
Mfr # RSF-6004
Zoro # G7210399
Sold in multiples of 2 for $69.98
$69.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 2.5
- Form Size 6
- Maximum Operating Temperature (F) 250
Product Information
- Brand Remke
- MFR # RSF-6004
- Zoro # G7210399
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
Form Size | 6 |
B Dimension (in) | 0.8 |
E Dimension (in) | 2.97 |
D Dimension (in) | 2.83 |
A Dimension (in) | 2 |
Inside Body Diameter / Body Bore | 2.03 |
C Dimension (in) | 2.39 |
Thread Size | 2 |
Description
Cord Grip,Festoon Cable,2 In.,1.65x.22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J3)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Spiral, Blk, .23-.47, PG13.5 (RF13AA-BK)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- Remke Cord Grips