Shop All Cable Support Grips
Remke
Cord Grip, Festoon Cable, 2", 1.46x.45
Mfr # RSF-6002
Zoro # G7210353
product price: $31.19
/ea
Sold in multiples of 2 for $62.38
$62.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type Straight
- Thread Size 2
- E Dimension (in) 2.97
- B Dimension (in) 0.8
Product Information
- Brand Remke
- MFR # RSF-6002
- Zoro # G7210353
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
E Dimension (in) | 2.97 |
B Dimension (in) | 0.8 |
Form Size | 6 |
D Dimension (in) | 2.83 |
Inside Body Diameter / Body Bore | 2.03 |
Maximum Knock Out Size (in) | 2.5 |
A Dimension (in) | 2 |
C Dimension (in) | 2.39 |
Description
Cord Grip,Festoon Cable,2 In.,1.46x.45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- REMKE Cord Grip, Valox, 3/4" NPT, .625-.750 (RSPV-212)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Support Grip, Closed Mesh, Dbl, 1.25-1.49 (2201-005R)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Int Thrd, 3/8", .250-.312, Mesh (RSRF-005-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- Remke Cable Support Grips