Shop All Cable Support Grips
Remke
Cord Grip, EMC, Brass, 1-1/4", .866-1.26
Mfr # BRN4E36
Zoro # G7205060
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Clearance Hole (in) 1.969
- B Dimension (in) 0.787
- Thread Size 1.25
- Min Cable Range over Jacket (in) 0.866
Product Information
- Brand Remke
- MFR # BRN4E36
- Zoro # G7205060
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
B Dimension (in) | 0.787 |
Thread Size | 1.25 |
C Dimension (in) | 1.96 |
A Dimension (in) | 1.66 |
Maximum Knock Out Size (in) | 1.766 |
Details
Item | Cord Grip,EMC,Brass,1-1/4",.866-1.26 |
Clearance Hole (in) | 1.969 |
Min Cable Range over Jacket (in) | 0.866 |
Thread Type | NPT |
Connector Material | Brass |
IP Rating | IP68 - 5 Bar |
Cable Range | .866 - 1.26 |
Maximum Operating Temperature (F) | 212 |
Maximum Operating Temperature (C) | 100 |
Plating Type | Nickel |
Minimum Operating Temperature (C) | -20 |
Bushing Holes | 1 |
Bushing Material | Neoprene |
Body Material | Brass |
Minimum Operating Temperature (F) | -4 |
Max Cable Range over Jacket (in) | 1.26 |
Plating Color | Natural |
Description
Cord Grip,EMC,Brass,1-1/4 In.,.866-1.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-75-5SB)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, EMC, Brass, M32, .63-.98 (BRM4E32)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Support Grip, Closed Mesh, Dbl, 3.00-3.49 (2201-010R)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- Remke Cable Support Grips