Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, PG21, .51-.71
Mfr # RD21AA-BK
Zoro # G7204561
Sold in multiples of 29 for $54.81
$54.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .51 - .71
- Body Material Polyamide
- Bushing Material Neoprene
- Thread Size PG21
Product Information
- Brand Remke
- MFR # RD21AA-BK
- Zoro # G7204561
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | PG21 |
Maximum Knock Out Size (in) | 1.213 |
Inside Body Diameter / Body Bore | 0.877 |
A Dimension (in) | 1.14 |
B Dimension (in) | 0.43 |
C Dimension (in) | 1.3 |
Description
Cord Grip,Blk,Polyamide,PG21,.51-.71
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NO/1 NC, Green (XB6DF3B5B)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (GGC20)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPC02-C00-000A)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, Spiral, Blk, .39-.56, PG16 (RF16AA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-9109)
- REMKE Cord Grip, ISO Thread, M25, .562-.625 (RSM-25210)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- Remke Cable Support Grips