Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, PG16, .39-.55
Mfr # RD16AA-BK
Zoro # G7204537
product price: $1.59
/ea
Sold in multiples of 34 for $54.06
$54.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- B Dimension (in) 0.39
- Maximum Operating Temperature (F) 176
- Minimum Operating Temperature (C) -20
- Thread Size PG16
Product Information
- Brand Remke
- MFR # RD16AA-BK
- Zoro # G7204537
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.39 |
Thread Size | PG16 |
Maximum Knock Out Size (in) | 0.966 |
A Dimension (in) | 0.91 |
C Dimension (in) | 1.06 |
Inside Body Diameter / Body Bore | 0.686 |
Description
Cord Grip,Blk,Polyamide,PG16,.39-.55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #8 Heat Shrink Spade Terminals - 25-Pack (315225)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22957583)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, Valox, 3/4" NPT, .625-.750 (RSPV-212)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, ISO Thread, M25, .625-.750 (RSM-25212)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- Remke Cord Grips