Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, PG16, .27-.47
Mfr # RD16AR-BK
Zoro # G7204668
product price: $1.55
/ea
Sold in multiples of 34 for $52.70
$52.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Select Color Black
- Minimum Operating Temperature (F) -4
- Water Pressure (PSI) 70
- Bushing Holes 1
Product Information
- Brand Remke
- MFR # RD16AR-BK
- Zoro # G7204668
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Thread Size | PG16 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 0.966 |
Inside Body Diameter / Body Bore | 0.682 |
C Dimension (in) | 1.06 |
A Dimension (in) | 0.91 |
Description
Cord Grip,Blk,Polyamide,PG16,.27-.47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK25 (V225 1/4EZS2-25)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- Remke Cable Support Grips