Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, PG11, .11-.28
Mfr # RD11AR-BK
Zoro # G7204482
product price: $1.15
/ea
Sold in multiples of 47 for $54.05
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.11
- IP Rating IP68
- C Dimension (in) 0.87
- Bushing Holes 1
Product Information
- Brand Remke
- MFR # RD11AR-BK
- Zoro # G7204482
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
C Dimension (in) | 0.87 |
B Dimension (in) | 0.32 |
A Dimension (in) | 0.75 |
Thread Size | PG11 |
Maximum Knock Out Size (in) | 0.766 |
Inside Body Diameter / Body Bore | 0.527 |
Description
Cord Grip,Blk,Polyamide,PG11,.11-.28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- MERSEN Midget Fuse, 25A, 500V AC, 50kA (X212540)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- REMKE Cord Grip, EMC, Brass, 3/4", .394-.709 (BRN4E21)
- REMKE Cord Grip, ISO Thread, M32, .500-.562 (RSM-32309)
- REMKE Cord Grip, Gry, Polyamide, PG29, .47-.79 (RD29AR-GY)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- Remke Cable Support Grips