Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide PG09, .15-.32
Mfr # RD09AA-BK
Zoro # G7204412
product price: $1.15
/ea
Sold in multiples of 49 for $56.35
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- CSA Specification 115116
- B Dimension (in) 0.32
- Bushing Material Neoprene
Product Information
- Brand Remke
- MFR # RD09AA-BK
- Zoro # G7204412
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.32 |
Thread Size | PG9 |
Maximum Knock Out Size (in) | 0.637 |
A Dimension (in) | 0.63 |
C Dimension (in) | 0.75 |
Inside Body Diameter / Body Bore | 0.391 |
Description
Cord Grip,Blk,Polyamide PG09,.15-.32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- GARDNER BENDER DISCON INSUL12-10AWG15PK (15-155F)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- REMKE Cord Grip, ISO Thread, M20, .375-.438 (RSM-20107)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, ISO Thread, M25, .438-.500 (RSM-25208)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- Remke Cord Grips