Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, PG09, .07-.24
Mfr # RD09AR-BK
Zoro # G7204500
product price: $1.15
/ea
Sold in multiples of 49 for $56.35
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- B Dimension (in) 0.32
- NEMA Rating 6
- Minimum Operating Temperature (F) -4
- Inside Body Diameter / Body Bore 0.389
Product Information
- Brand Remke
- MFR # RD09AR-BK
- Zoro # G7204500
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.32 |
Inside Body Diameter / Body Bore | 0.389 |
A Dimension (in) | 0.63 |
C Dimension (in) | 0.75 |
Thread Size | PG9 |
Maximum Knock Out Size (in) | 0.637 |
Description
Cord Grip,Blk,Polyamide,PG09,.07-.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- SQUARE D Control Transformer, 50 VA, Not Rated, 150 °C, 120V AC, 480V AC (9070EL1D9)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- Remke Cord Grips