Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, M40, .86-1.26
Mfr # RD40MA
Zoro # G7204141
product price: $6.45
/ea
Sold in multiples of 9 for $58.05
$58.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 2.08
- UL Specification E199260
- Maximum Operating Temperature (C) 80
- Cable Range .86 - 1.26
Product Information
- Brand Remke
- MFR # RD40MA
- Zoro # G7204141
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
C Dimension (in) | 2.08 |
Maximum Knock Out Size (in) | 1.701 |
Inside Body Diameter / Body Bore | 1.282 |
B Dimension (in) | 0.7 |
A Dimension (in) | 1.57 |
Thread Size | M40 |
Description
Cord Grip,Blk,Polyamide,M40,.86-1.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30P, Screw Terminal, White (HBL2835)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, ISO Thread, M40, .875-1.00 (RSM-40416)
- Remke Cord Grips