Shop All Cable Support Grips
Remke
Cord Grip, Blk, Polyamide, 1/2", .23-.47
Mfr # RD16NA-GY
Zoro # G7204397
Sold in multiples of 34 for $50.66
$50.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -4
- Bushing Holes 1
- A Dimension (in) 0.86
- Maximum Operating Temperature (C) 80
Product Information
- Brand Remke
- MFR # RD16NA-GY
- Zoro # G7204397
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
A Dimension (in) | 0.86 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.586 |
B Dimension (in) | 0.59 |
Thread Size | 44928 |
C Dimension (in) | 1.06 |
Description
Cord Grip,Blk,Polyamide,1/2 In.,.23-.47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F42101)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 3 Pole, 347/600V AC, B Curve (BDL36050)
- EATON BUSSMANN Automotive Fuse, FLF Series, 60A, 32V DC, Non-Indicating (FLF-60)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Blk, Polyamide, M25, .35-.55 (RD25MR)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, ISO Thread, M25, .625-.750 (RSM-25212)
- REMKE Cord Grip, Gry, Polyamide, PG29, .47-.79 (RD29AR-GY)
- Remke Cord Grips