Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 3/4", .625-.750
Mfr # RSR-9212
Zoro # G7200833
product price: $7.85
/ea
Sold in multiples of 6 for $47.10
$47.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- C Dimension (in) 2.25
- Form Size 3
- A Dimension (in) 0.76
- Maximum Knock Out Size (in) 1.141
Product Information
- Brand Remke
- MFR # RSR-9212
- Zoro # G7200833
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
C Dimension (in) | 2.25 |
Form Size | 3 |
A Dimension (in) | 0.76 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.63 |
G Dimension (in) | 1.99 |
Inside Body Diameter / Body Bore | 0.813 |
E Dimension (in) | 1.25 |
Thread Size | 44989 |
F Dimension (in) | 1.55 |
D Dimension (in) | 2.88 |
Description
Cord Grip,Alum,90 deg.,3/4 In.,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- INTERMATIC Electromechanical Timer, Multi Operation (T1976)
- REMKE Cord Grip, Steel, 1-1/2" NPT, 1.00-1.125 (RSRS-518)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", .875-1.00 (RSR-9516)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, PG11 Thread, .500-.562 (RPG-11109)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- Remke Strain Relief Connector