Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 3/4", .438-.500
Mfr # RSR-9208
Zoro # G7200827
product price: $8.25
/ea
Sold in multiples of 6 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- B Dimension (in) 0.63
- Clearance Hole (in) 1.141
- Hazardous Class/Division Class 1, Div 2"
- Maximum Operating Temperature (C) 121
Product Information
- Brand Remke
- MFR # RSR-9208
- Zoro # G7200827
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
B Dimension (in) | 0.63 |
Thread Size | 44989 |
A Dimension (in) | 0.76 |
D Dimension (in) | 2.88 |
F Dimension (in) | 1.55 |
Inside Body Diameter / Body Bore | 0.813 |
E Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 2.25 |
G Dimension (in) | 1.99 |
Form Size | 3 |
Description
Cord Grip,Alum,90 deg.,3/4 In.,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (LPJ-1-1/4SP)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- RACO BUSHING 3" MALL IRON (1112)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 3" NPT, 1.812-1.938 (RSR-8731)
- REMKE Cord Grip, Alum, 1/4" NPT, .125-.188 (RSR-0003)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250 (RSR-9520)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- Remke Strain Relief Connector