Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00
Mfr # RSR-9416
Zoro # G7200949
product price: $21.99
/ea
Sold in multiples of 3 for $65.97
$65.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- UL Specification E53599
- Maximum Operating Temperature (F) 250
- Minimum Operating Temperature (F) -40
- Clearance Hole (In) 1.766
Product Information
- Brand Remke
- MFR # RSR-9416
- Zoro # G7200949
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.25 |
Thread Size | 1.25 |
Maximum Knock Out Size (In) | 1.766 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.35 |
Details
Item | Cord Grip,Alum,90 deg.,1-1/4",.875-1.00 |
UL Specification | E53599 |
Maximum Operating Temperature (F) | 250 |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (In) | 1.766 |
Thread Type | NPT |
Cord Grip Type | 90 Degree |
Bushing Material | Neoprene |
Bushing Holes | 1 |
Hazardous Class/Division | Class 1, Div 2 |
Cable Range | .875 - 1.00 |
Body Material | Aluminum |
Flammability Rating | UL 94V-2 |
CSA Specification | 28985 |
Description
Cord Grip,Alum,90 deg.,1-1/4 In.,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Plug Fuse Adapter, S Series, 7A to 15A, 125V AC (SAG15)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- REMKE Cord Grip, PG29 Thread, .875-1.00 (RPG-29516)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- CALBRITE Cord Connector, 0.18-0.25 in. Cord Range (S40502GR00)
- Remke Strain Relief Connector