Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 45 deg., 1/2", .312-.375
Mfr # RSR-45106
Zoro # G7200063
product price: $9.35
/ea
Sold in multiples of 8 for $74.80
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Maximum Operating Temperature (C) 121
- Connector Material Aluminum
- A Dimension (in) 0.58
- Maximum Operating Temperature (F) 250
Product Information
- Brand Remke
- MFR # RSR-45106
- Zoro # G7200063
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
A Dimension (in) | 0.58 |
E Dimension (in) | 1.03 |
F Dimension (in) | 1.26 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.595 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.88 |
D Dimension (in) | 2.39 |
Description
Cord Grip,Alum,45 deg.,1/2 In.,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G260)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, PG11 Thread, .125-.188 (RPG-11103)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- Remke Cord Grips