Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .568-.688, Mesh
Mfr # RSR-2311-E
Zoro # G7203259
Sold in multiples of 2 for $101.98
$101.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Form Size 4
- Thread Type NPT
- Maximum Operating Temperature (C) 121
Product Information
- Brand Remke
- MFR # RSR-2311-E
- Zoro # G7203259
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 4 |
C Dimension (in) | 1.49 |
Conduit Size | 44989 |
B Dimension (in) | 0.57 |
D Dimension (in) | 1.37 |
A Dimension (in) | 0.81 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.81 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,Alum,3/4 In. NPT,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1505L)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- Remke Cord Grips