Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/4" NPT, .562-.625
Mfr # RSR-2110
Zoro # G7201980
product price: $5.39
/ea
Sold in multiples of 12 for $64.68
$64.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Thread Size 44989
- Thread type NPT
- Hazardous Class/Division Class 1, Div 2"
- C Dimension (in) 1.2
Product Information
- Brand Remke
- MFR # RSR-2110
- Zoro # G7201980
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
C Dimension (in) | 1.2 |
B Dimension (in) | 0.56 |
Inside Body Diameter / Body Bore | 0.61 |
D Dimension (in) | 1.12 |
E Dimension (in) | 1.25 |
A Dimension (in) | 0.61 |
Form Size | 2 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,Alum,3/4 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (6674-P0T)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- WESCO Wesco® Drum Grounding Wire 272032 - 3' with C-Clamp & Alligator Clip (272032)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Alum, 1-1/4", 1.125-1.250 (RSR-9420)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.688-1.812 (RSR-729)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- Remke Cord Grips