Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3" NPT, 2.812-3.00
Mfr # RSR-903
Zoro # G7202489
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Maximum Knock Out Size (in) 3.625
- Maximum Operating Temperature (C) 121
- Thread type NPT
- Form Size 9
Product Information
- Brand Remke
- MFR # RSR-903
- Zoro # G7202489
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 3 |
Maximum Knock Out Size (in) | 3.625 |
Form Size | 9 |
B Dimension (in) | 1.39 |
Inside Body Diameter / Body Bore | 3.05 |
E Dimension (in) | 4 |
A Dimension (in) | 3.05 |
C Dimension (in) | 3.14 |
D Dimension (in) | 4.75 |
Thread Size | 3 |
Description
Cord Grip,Alum,3 In. NPT,2.812-3.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20503901)
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Blue (NMS-8002)
- Remke Cord Grips