Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh
Mfr # RSR-902-E
Zoro # G7203502
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94HB
- Maximum Operating Temperature (C) 121
- E Dimension (in) 4
- Form Size 9
Product Information
- Brand Remke
- MFR # RSR-902-E
- Zoro # G7203502
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 4 |
Form Size | 9 |
C Dimension (in) | 3.14 |
B Dimension (in) | 1.39 |
Inside Body Diameter / Body Bore | 3.05 |
D Dimension (in) | 4.75 |
Thread Size | 3 |
Maximum Knock Out Size (in) | 3.625 |
Conduit Size | 3 |
A Dimension (in) | 3.05 |
Description
Cord Grip,Alum,3 In. NPT,2.625-2.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2159S42-00)
- PROSKIT Wire Ferrule Crimper, Square Crimp, AWG (CP-462G)
- HALEX 2In Pvc Service Entrance Cap (77920)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2110-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Strain Relief, Wide Range, 1/2", .22-32 (7303-008R)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938, Mesh (RSR-2315-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- Remke Cord Grips